Motion
SPC818

BRADY
SPC818

SPC® Oil Only Absorbent Booms, 8" x 18", Absorbency Capacity 28 gal
Mi Item #02374452
MFR #SPC818
Price$227.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC818

SPC® Oil Only Absorbent Booms, 8" x 18", Absorbency Capacity 28 gal
Mi Item #02374452
MFR #SPC818

Mfr description
SPC818 8" X 18" 10/BALE OIL SORBENTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.73/each

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8 x 18 in
  • Length
    18 in

Details

  • Absorbent Capacity Per Package
    28 gal (US)
  • Application
    Oil Only
  • Color
    Blue
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Fuels, Oils
  • Package Quantity
    10
  • UPC_NO
    66270614021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)