Motion
46-206UVB
Double Lock, Standard Cable Tie - Black, Nylon, 6 in Length, 45 lbs Tensile Strength
Mi Item #02384075
MFR #46-206UVB
Price$11.04/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lock, Standard Cable Tie - Black, Nylon, 6 in Length, 45 lbs Tensile Strength
Mi Item #02384075
MFR #46-206UVB

Mfr description
46-206UVB 6"-45# UVB BLK CABLE TIE100/BG
  • 45 lb tensile rating
  • Patented DoubleLock® design has teeth on both sides of the tie to ensure 50% greater strength than industry standards
  • Made from durable 6/6 material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.04/bg

Specifications

Dimensions

  • Dimensions
    6.0000 x 0.1300 in, 152.40 x 3.30 mm
  • Length
    6 in
  • Maximum Bundle Diameter
    1-3/8 in
  • Overall Length
    6.0000 in, 152.40 mm
  • Overall Width
    0.1300 in, 3.30 mm
  • Tensile Strength
    45 lbs
  • Thickness
    0.0550 in, 1.40 mm
  • Width
    0.13 in

Details

  • Application Strength
    Standard
  • Cable Tie Type
    Double Lock, Standard
  • Color
    Black
  • Description
    Cable Tie 6 in 30 Lb Black
  • Design
    Double Lock
  • Manufacturer Stock Number
    46-206UVB
  • Material
    Nylon
  • Number Of Pieces
    100
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • UPC_NO
    032076881498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)