Motion
47-108UVB
Cable Tie - Black, Nylon, 8 in Length, 50 lbs Tensile Strength
Mi Item #02384102
MFR #47-108UVB
Price$6.24/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Tie - Black, Nylon, 8 in Length, 50 lbs Tensile Strength
Mi Item #02384102
MFR #47-108UVB

Mfr description
47-108UVB 8" - 50# UVB BLACK RELEASABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.24/bg

Specifications

Dimensions

  • Dimensions
    8.0000 in, 203.20 mm
  • Length
    8 in
  • Maximum Bundle Diameter
    1-3/4 in
  • Overall Length
    8.0000 in, 203.20 mm
  • Overall Width
    0.0400 in, 1.02 mm
  • Tensile Strength
    50 lbs
  • Thickness
    0.0170 in, 0.43 mm
  • Width
    0.17 in

Details

  • Cable Tie Type
    Releasable
  • Color
    Black
  • Description
    Cable Tie Releasable 8 in 50 Lb, Black
  • Design
    Releasable
  • Includes
    Package Includes 25 Releasable Cable Ties In Black
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    47-108UVB
  • Material
    Nylon
  • Number Of Pieces
    25
  • Package Quantity
    25
  • Tension Adjustment Style
    Releasable
  • Tensioning Mechanism
    Releasable
  • UPC_NO
    032076002381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)