Motion
47-115UVB
Cable Tie - Black, Plastic, 15 in Length, 175 lb. Tensile Strength
Mi Item #02384107
MFR #47-115UVB
Price$8.08/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Tie - Black, Plastic, 15 in Length, 175 lb. Tensile Strength
Mi Item #02384107
MFR #47-115UVB

Mfr description
47-115UVB 15" - 175# UVB BLACK RELEASEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/bg

Specifications

Dimensions

  • Dimensions
    15.0000 x 0.2500 in, 381.00 x 6.35 mm
  • Length
    15 in
  • Maximum Bundle Diameter
    4 in
  • Overall Length
    15.0000 in, 381 mm
  • Overall Width
    0.2500 in, 6.35 mm
  • Tensile Strength
    175 lb.
  • Width
    0.52 in

Details

  • Application Strength
    Heavy Duty
  • Cable Tie Type
    Releasable
  • Color
    Black
  • Description
    Releasable Cable Tie
  • Design
    Releasable
  • Includes
    Package Includes 4 Releasable Cable Ties In Black
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Stock Number
    47-115UVB
  • Material
    Plastic
  • Number Of Pieces
    4
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • Package Quantity
    4
  • Tension Adjustment Style
    Releasable
  • Tensioning Mechanism
    Releasable
  • UPC_NO
    032076002411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)