Motion
FR215X10
FR215X10
MI ITEM #02387548
MFR #FR215X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR215X10
MI ITEM #02387548
MFR #FR215X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FR215X10 FIXING RING

Specifications

  • Overall Height
    10 mm
  • Overall Length
    215 mm
  • Overall Width
    215 mm
  • Manufacturer Upc Number
    029176427855
  • UPC_NO
    029176427855
  • Harmonization Code
    8483903000
  • Product Type
    Stabilizing Rings
  • Country of Origin
    TW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text