Motion
FR230X10
FR230X10
Mi Item #02387549
MFR #FR230X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR230X10
Mi Item #02387549
MFR #FR230X10

Mfr description
FR230X10 FIXING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    10 mm
  • Overall Length
    230 mm
  • Overall Width
    230 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176427862
  • Product Type
    Stabilizing Rings
  • UPC_NO
    029176427862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)