Motion
FR100X6
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02387784
MFR #FR100X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02387784
MFR #FR100X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FR100X6 FIXING RING

Specifications

  • Compatible Housed Unit
    SAF 511
  • Compatible Bearing
    2211K, 22211K
  • Overall Height
    6 mm
  • Type Of Bearing
    Spherical Roller
  • Overall Length
    100 mm
  • Overall Width
    100 mm
  • Material
    Steel
  • Manufacturer Upc Number
    029176547096
  • UPC_NO
    029176547096
  • Harmonization Code
    8483903000
  • Product Type
    Stabilizing Rings
  • Country of Origin
    TW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text