Specifications
Details
- Compatible Bearing2317
- Compatible Housed UnitSAF 317, FSAG 317
- Manufacturer Upc Number029176427831
- MaterialSteel
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)