Motion
FR120X8
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02387790
MFR #FR120X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02387790
MFR #FR120X8

Mfr description
FR120X8 FIXING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8 mm
  • Overall Length
    120 mm
  • Overall Width
    120 mm

Details

  • Compatible Bearing
    1213K, 2213K, 22213K
  • Compatible Housed Unit
    FSAF 513, SAF 513
  • Country of Origin
    TW
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176546129
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    029176546129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)