Motion
FR140X10
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02387792
MFR #FR140X10
Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02387792
MFR #FR140X10

Mfr description
FR140X10 FIXING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.68/each

Specifications

Dimensions

  • Overall Height
    10 mm
  • Overall Length
    140 mm
  • Overall Width
    140 mm

Details

  • Compatible Bearing
    2313
  • Compatible Housed Unit
    FSAF 313, SAF 313
  • Country of Origin
    TW
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176427800
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    029176427800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)