Specifications
Details
- Country of OriginTW
- Harmonization Code8483903000
- Manufacturer Upc Number029176591518
- MaterialSteel
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO029176591518
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)