Overview
Mfr description
FR260X10 FIXING RING
Specifications
- Overall Width260 mm
- Manufacturer Upc Number029176499944
- UPC_NO029176499944
- Harmonization Code8483903000
- Product TypeStabilizing Rings
- Country of OriginTW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data