Motion
FR160X10
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02387797
MFR #FR160X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02387797
MFR #FR160X10

Mfr description
FR160X10 FIXING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    10 mm
  • Overall Length
    160 mm
  • Overall Width
    160 mm

Details

  • Compatible Bearing
    2315
  • Compatible Housed Unit
    FSAF 315, SAF 315
  • Country of Origin
    TW
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176427824
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    029176427824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)