Motion
FR400X10
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02387803
MFR #FR400X10
Price$359.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02387803
MFR #FR400X10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$359.70/each

Specifications

Details

  • Compatible Bearing
    22338
  • Compatible Housed Unit
    SAF 338
  • Country of Origin
    TW
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176427947
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    029176427947

Overview

Mfr description
FR400X10 FIXING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text