Specifications
Dimensions
- Overall Width90 mm
Details
- Country of OriginTW
- Harmonization Code8483903000
- Manufacturer Upc Number029176546143
- Product TypeStabilizing Rings
- UPC_NO029176546143
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)