1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
59-006
Dixon Y Strainer - 1-1/4 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 20 Mesh, Stainless Steel Screen
MI ITEM #
02387854
MFR #
59-006
Your Price
$320.79
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DIXON VALVE & COUPLING CO 59-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
59-006
Dixon Y Strainer - 1-1/4 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 20 Mesh, Stainless Steel Screen
MI ITEM #
02387854
MFR #
59-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$320.79
/each
(List
$413.82
)
Qty
Add to Cart
Overview
Mfr description
59-006 1-1/4" BRZ Y STRAINER
Specifications
Body Material
Bronze
Weight
334 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought