Overview
Mfr description
FR420X10 FIXING RING
Specifications
- Overall Width420 mm
- Manufacturer Upc Number029176499982
- UPC_NO029176499982
- Harmonization Code8483903000
- Product TypeStabilizing Rings
- Country of OriginTW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data