Motion
FRM180/12
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02388162
MFR #FRM180/12
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02388162
MFR #FRM180/12

Mfr description
FRM180/12 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.93/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    12 mm

Details

  • Compatible Bearing
    2220, 2220K, 22220, 22220K, 222S.307, 222S.308, 222SM90-TVPA
  • Compatible Housed Unit
    SNV180
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)