Motion
FRM140/12.5

FAG (SCHAEFFLER)
FRM140/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02388164
MFR #FRM140/12.5
Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FRM140/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02388164
MFR #FRM140/12.5

Mfr description
FRM140/12,5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.21/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    0.5000 in

Details

  • Compatible Bearing
    1313, 1313K, 20313, 20313K, 21313, 21313K, 2216, 2216K, 22216, 22216K, 222S.211, 222SM70-TVPA
  • Compatible Housed Unit
    SNV140
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)