Motion
C42P17NZ1B

LEESON ELECTRIC
C42P17NZ1B

AC Parallel Gear Motor - 336 :1 Ratio, 0.08 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 1 60/0.80 A - Full Load Current
MI ITEM #02388367
MFR #C42P17NZ1B
Price$1,361.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C42P17NZ1B

AC Parallel Gear Motor - 336 :1 Ratio, 0.08 hp, 115/230 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 1 60/0.80 A - Full Load Current
MI ITEM #02388367
MFR #C42P17NZ1B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,361.32/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    42Y
  • Gear Ratio
    336 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    24.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    55 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60/50 Hz
  • Full Load Current
    1 60/0.80 A
  • Full Load Torque
    310 in/lb
  • Input Horsepower
    0.08 hp
  • Insulation Class
    F
  • KVA Code
    G
  • kW
    0.06 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720000762
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Special
  • NEMA Frame
    L42Y
  • Output RPM
    5.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    110 V
  • Thermal Protection
    None
  • UPC_NO
    691720000762
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
096000.00,1/12HP,L42Y,5RPM,1PH
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • All gearing designed and rated to AGMA class 9 standards, and to withstand momentary shock overload of 200%
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • All needle bearing journals are precision ground after heat treating to provide maximum fit and finish
  • Heavy duty industrial oil seals keep lubricant in and dirt out; Gears and bearings are splash lubricated with permanent, heavy duty gear oil; Run capacitor supplied at no additional cost for single phase designs
  • Three phase and hi-torque single phase models include conduit box, other single phase models do not; These gearmotors are designed for mounting at any angle, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail
  • Overhung load capacities shown are at center of output shaft; Optional conduit box available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought