Motion
FRB 12/290

SKF
FRB 12/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02393291
MFR #FRB 12/290
List Price$218.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 12/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02393291
MFR #FRB 12/290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.99/each for your price

Overview

Mfr description
FRB 12/290 METRIC STAB RING

Specifications

  • Compatible Housed Unit
    SONL 232-532
  • Compatible Bearing
    22232 CC, 22232 CCK/W33
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    290 mm
  • Overall Width
    12 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316571129488
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought