1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
23142
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 25000 rpm
MI ITEM #
02393358
MFR #
23142
Your Price
$5.23
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 23142
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
23142
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 25000 rpm
MI ITEM #
02393358
MFR #
23142
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5.23
/each
(List
$6.01
)
Qty
Add to Cart
Overview
Mfr description
23142 SAIT WHEEL 1/16 3"DIA 1/4 BORE
Specifications
Wheel Diameter
3 in
Wheel Thickness
0.063 in
Center Hole Diameter
1/4 in
Material
Ceramic Aluminum Oxide
Reinforcement Type
Reinforced
Max Rpm
25000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data