Motion
Brakleen Brake Parts Cleaner 5gal

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 5gal

CRC Brake Cleaner - 5 gal., Pail, Liquid, No Silicone, Chlorinated
MI ITEM #02420201
MFR #Brakleen Brake Parts Cleaner 5gal
Price$374.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 5gal

CRC Brake Cleaner - 5 gal., Pail, Liquid, No Silicone, Chlorinated
MI ITEM #02420201
MFR #Brakleen Brake Parts Cleaner 5gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$374.10/each

Specifications

Dimensions

  • Boiling Point
    Greater Than 212 °F
  • Container Size
    5 gal.
  • Container Size/Type
    5 Gallon Pail
  • Freezing Point
    32 °F
  • Net Weight
    5.00 gal.
  • Shelf Life
    10
  • Size
    5 gal.
  • Specific Gravity
    1.06
  • VOC Content
    0
  • Weight
    72 lbs

Details

  • Appearance
    Colorless Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Base Type
    Chlorinated
  • Color
    Colorless
  • Container Type
    Pail
  • Dielectric Strength
    37,500 V
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Flash Point
    Greater Than 200 °F
  • Form
    Liquid
  • KB Value
    95
  • Manufacturer Upc Number
    078254050911
  • pH Range
    13.5 to 14.1
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Irritating
  • Standards Met
    RoHS Compliant, Snap Approved
  • UPC_NO
    078254050911

Overview

Mfr description
1003714 BRAKEPART CLEAN PAIL5GAL 5GL
  • Chlorinated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought