Motion
M1INSERTORANGE

ATRAFLEX SALES INC
M1INSERTORANGE

Orange Color
Mi Item #02420768
MFR #M1INSERTORANGE
Price$101.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M1INSERTORANGE

Orange Color
Mi Item #02420768
MFR #M1INSERTORANGE

Mfr description
M1INSERTORANGE M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.05/each

Specifications

Dimensions

  • Overall Width
    1.4200 in

Details

  • Color
    Orange
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)