Motion
Throttle Body & Air-Intake Cleaner 12oz

CRC INDUSTRIES
Throttle Body & Air-Intake Cleaner 12oz

CRC Automotive Engine Cleaner - 12 oz., Aerosol Can, Liquid, No
Mi Item #02421115
MFR #Throttle Body & Air-Intake Cleaner 12oz
Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Throttle Body & Air-Intake Cleaner 12oz

CRC Automotive Engine Cleaner - 12 oz., Aerosol Can, Liquid, No
Mi Item #02421115
MFR #Throttle Body & Air-Intake Cleaner 12oz

Mfr description
1003688 AIR-INTAKE CLEANER AER12OZ 12OZ
  • Low VOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.83/each

Specifications

Dimensions

  • Boiling Point
    132 °F
  • Container Size
    12 oz.
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    Less Than -100 °F
  • Net Weight
    11.00 oz.
  • Shelf Life
    10
  • Size
    16 Oz.
  • Specific Gravity
    0.79
  • VOC Content
    71.4 g/L
  • Weight
    1 lbs

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Fuel Injected Gasoline Engines (Both Throttle Body and Multi-Port)
  • Automotive Fluid Type
    Engine Cleaner
  • Base Type
    Acetone
  • Chemical Type
    Solvent Based
  • Color
    Clear and Yellow
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    Less Than 0 °F
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor;Outdoor
  • Manufacturer Upc Number
    078254050782
  • pH Range
    8.5
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Ketone
  • Solvent Free
    No
  • Standards Met
    RoHS Compliant
  • Type
    Aerosol Can
  • UPC_NO
    078254050782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)