Motion
Clean-R-Carb 16oz

CRC INDUSTRIES
Clean-R-Carb 16oz

Clean-R-Carb™ Carburetor Cleaner, 16 Wt Oz
MI ITEM #02421116
MFR #Clean-R-Carb 16oz
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Clean-R-Carb 16oz

Clean-R-Carb™ Carburetor Cleaner, 16 Wt Oz
MI ITEM #02421116
MFR #Clean-R-Carb 16oz

Mfr description
1003694 CARBURETOR CLEANER AER20OZ
  • Improves fuel system performance
  • Harmless to catalytic converters and oxygen sensors
  • Cleans and frees auto chokes, carb linkage and PVC system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -144°F
  • Shelf Life
    10
  • Specific Gravity
    0.82
  • VOC Content
    70.05
  • Weight
    1.33 lbs

Details

  • Appearance
    Clear Liquid
  • Base Type
    Organic Solvents/Alcohol
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    078254050812
  • Plastic Safe
    No
  • Product Types
    Multipurpose Cleaner
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • UPC_NO
    078254050812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)