Motion
Brakleen Brake Parts Cleaner Non-Chlor 1gal

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Non-Chlor 1gal

CRC Brake Cleaner - 1 gal., Spray Bottle, Liquid, No
Mi Item #02421117
MFR #Brakleen Brake Parts Cleaner Non-Chlor 1gal
Price$50.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Non-Chlor 1gal

CRC Brake Cleaner - 1 gal., Spray Bottle, Liquid, No
Mi Item #02421117
MFR #Brakleen Brake Parts Cleaner Non-Chlor 1gal

Mfr description
1003700 BRAKEPART CLEAN NONCHLOR BTL1GAL
  • Use where compliance calls for a chlorine-free product
  • Works without disassembly
  • Restricted from Sale In: CA, CO, CT, DC, DE, IL, IN, ME, MD, MA, MI, NH, NJ, NY, OH, PA, RI, parts of UT, VA
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$50.14/each

Specifications

Dimensions

  • Boiling Point
    133 °F
  • Container Size
    1 gal.
  • Container Size/Type
    1 Gallon Bottle
  • Freezing Point
    -196 °F
  • Net Weight
    1.00 gal.
  • Shelf Life
    10
  • Size
    1 gal.
  • Specific Gravity
    0.78
  • VOC Content
    90
  • Weight
    7.25 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Automotive Fluid Type
    Brake Cleaner
  • Chemical Type
    Non Chlorinated
  • Color
    Clear
  • Container Type
    Spray Bottle
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    0 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254050850
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254050850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)