Motion
Brakleen Brake Parts Cleaner Low VOC 5gal

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Low VOC 5gal

CRC Brake Cleaner - 5 gal., Pail, Liquid, Non-Chlorinated
MI ITEM #02421118
MFR #Brakleen Brake Parts Cleaner Low VOC 5gal
Price$149.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Low VOC 5gal

CRC Brake Cleaner - 5 gal., Pail, Liquid, Non-Chlorinated
MI ITEM #02421118
MFR #Brakleen Brake Parts Cleaner Low VOC 5gal

Mfr description
1003701 BRAKEPART CLEAN NONCHLOR 5GAL
  • Plastic Safe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$149.07/each

Specifications

Dimensions

  • Boiling Point
    435 °F
  • Container Size
    5 gal.
  • Container Size/Type
    5 Gallon Pail
  • Freezing Point
    -100 °F
  • Net Weight
    5.00 gal.
  • Shelf Life
    10
  • Size
    5 gal.
  • Specific Gravity
    0.8139
  • VOC Content
    365 g/L
  • Weight
    37 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Color
    Clear
  • Container Type
    Pail
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    158 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254050867
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Solvent
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254050867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)