Motion
Brakleen Brake Parts Cleaner Non-Chlor 55gal

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Non-Chlor 55gal

CRC Brake Cleaner - Drum, Liquid, 3-5 Days Lead Time
Mi Item #02421119
MFR #Brakleen Brake Parts Cleaner Non-Chlor 55gal
Price$2,061.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Non-Chlor 55gal

CRC Brake Cleaner - Drum, Liquid, 3-5 Days Lead Time
Mi Item #02421119
MFR #Brakleen Brake Parts Cleaner Non-Chlor 55gal

Mfr description
1003702 BRAKEPART CLEAN NONCHLOR 55GAL
  • Use where compliance calls for a chlorine-free product
  • Works without disassembly
  • Restricted from Sale In: CA, CO, CT, DC, DE, IL, IN, ME, MD, MA, MI, NH, NJ, NY, OH, PA, RI, parts of UT, VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2,061.43/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size/Type
    55 Gallon Drum
  • Freezing Point
    -196°F
  • Shelf Life
    10
  • Specific Gravity
    0.78
  • VOC Content
    90
  • Weight
    420 lbs

Details

  • Appearance
    Clear Liquid
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Liquid
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254050874
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Solvent
  • UPC_NO
    078254050874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)