Motion
Brakleen Brake Parts Cleaner SCAQMD 14oz

CRC INDUSTRIES
Brakleen Brake Parts Cleaner SCAQMD 14oz

CRC Brake Cleaner - 14 FL OZ., Aerosol Can, Liquid, No Silicone, Non-Chlorinated
MI ITEM #02421122
MFR #Brakleen Brake Parts Cleaner SCAQMD 14oz
Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner SCAQMD 14oz

CRC Brake Cleaner - 14 FL OZ., Aerosol Can, Liquid, No Silicone, Non-Chlorinated
MI ITEM #02421122
MFR #Brakleen Brake Parts Cleaner SCAQMD 14oz

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$8.51/each

Specifications

Dimensions

  • Boiling Point
    133 °F
  • Container Size
    14 FL OZ
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -139 °F
  • Net Weight
    11.75 oz.
  • Shelf Life
    10
  • Specific Gravity
    0.79
  • VOC Content
    2.7
  • Weight
    1.25 lbs

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Brake Components
  • Color
    clear
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    Less Than 0 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254051512
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Sweet
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254051512

Overview

Mfr description
05151 BRAKEPART CLEAN NONCHLOR AER20OZ
  • SCAQMD Rule #1171 compliant
  • Ultra low VOC formula
  • Cleans fast, dries fast, leaves no residue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought