Motion
05346
CRC Automotive Ice Remover - Liquid, Colorless, Aerosol can
MI ITEM #02421141
MFR #05346
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Ice Remover - Liquid, Colorless, Aerosol can
MI ITEM #02421141
MFR #05346

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$8.38/each

Specifications

Dimensions

  • Boiling Point
    148.5 °F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -144 °F
  • Shelf Life
    10
  • Size
    16 oz.
  • Specific Gravity
    0.803 @25 Degrees C
  • VOC Content
    0.89
  • Weight
    1.08 lbs

Details

  • Appearance
    Colorless Liquid
  • Application
    Melts Ice, Snow and Frost From Windshield, Headlights, Automobiles and Locks
  • Automotive Fluid Type
    Ice Remover
  • Color
    Colorless
  • Container Type
    Aerosol can
  • Dilution Ratio
    Ready to Use
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    54 °F
  • Form
    Liquid
  • Industry Standards Met
    NFPA 130, RoHS 2002/95/EC
  • Manufacturer Upc Number
    078254053462
  • Meets Industry Standards By
    NFPA, NIOSH, OSHA, RoHS
  • Package Quantity
    1
  • Plastic Safe
    Yes
  • Propellant
    Carbon Dioxide
  • Residue
    None
  • Scent
    Pungent
  • UPC_NO
    078254053462

Overview

Mfr description
05346 WINDSHIELD SPRAY DE-ICER AER12OZ
  • Harmless to car finishes
  • Thaws frozen locks
  • Effective to sub-zero temperatures
  • Plastic safe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought