Motion
2076245

HYDAC CORP
2076245

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Adjustable - up to 5075 psi, Without, 5800 psi Max, S-63 S-Adapter, Manual Discharge, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S63 Adapter, Pressure Port SAE #12 (1-1/16-12 UN), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #02421933
MFR #2076245
List Price$2,594.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2076245

Hydraulic Accumulator Safety Block - DN20, Manual Discharge, Adjustable - up to 5075 psi, Without, 5800 psi Max, S-63 S-Adapter, Manual Discharge, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S63 Adapter, Pressure Port SAE #12 (1-1/16-12 UN), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #02421933
MFR #2076245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,594.21/each for your price

Overview

Mfr description
SAF20M16-N350C S63

Specifications

  • Valve Size
    DN20
  • Valve Type
    Manual Discharge
  • Connection
    Threaded
  • Accumulator Connection Port
    SAE #24 (1-7/8-12 UN) - S63 Adapter
  • Pressure Port Size
    SAE #12 (1-1/16-12 UN)
  • Pressure Relief Valve Setting
    Adjustable - up to 5075 psi
  • S - Adapter
    S-63
  • Bleed Valve Operating Function
    Manual Discharge
  • Solenoid Valve Current Voltage
    Without
  • Maximum Operating Pressure
    5800 psi
  • Tank Port
    SAE #8 (3/4-16 UNF)
  • Maintenance Port
    SAE #4 (7/16-20 UNF)
  • Thread Standard
    SAE
  • Maintenance Kit
    3154716 (FPM)
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Valve Body Material
    Carbon Steel
  • Manufacturer Catalog
  • Locking Device
    Without
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    5 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought