Motion
2076251

HYDAC CORP
2076251

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Adjustable - up to 3625 psi, 24 V dc, 5800 psi Max, S-630 S-Adapter, Normally Open, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S630 Adapter, Pressure Port SAE #24 (1-7/8-12 UN), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #02421935
MFR #2076251
List Price$4,165.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2076251

Hydraulic Accumulator Safety Block - DN32, Solenoid Operated, Adjustable - up to 3625 psi, 24 V dc, 5800 psi Max, S-630 S-Adapter, Normally Open, Accumulator Connection Port SAE #24 (1-7/8-12 UN) - S630 Adapter, Pressure Port SAE #24 (1-7/8-12 UN), Tank Port SAE #8 (3/4-16 UNF)
MI ITEM #02421935
MFR #2076251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,165.17/each for your price

Overview

Mfr description
SAF32E16Y1-N250C S630

Specifications

  • Valve Size
    DN32
  • Valve Type
    Solenoid Operated
  • Connection
    Threaded
  • Accumulator Connection Port
    SAE #24 (1-7/8-12 UN) - S630 Adapter
  • Pressure Port Size
    SAE #24 (1-7/8-12 UN)
  • Pressure Relief Valve Setting
    Adjustable - up to 3625 psi
  • S - Adapter
    S-630
  • Bleed Valve Operating Function
    Normally Open
  • Solenoid Valve Current Voltage
    24 V dc
  • Maximum Operating Pressure
    5800 psi
  • Tank Port
    SAE #8 (3/4-16 UNF)
  • Maintenance Port
    SAE #4 (7/16-20 UNF)
  • Thread Standard
    SAE
  • Maintenance Kit
    3154717 (FPM)
  • Seal Kit
    3154714 (FPM)
  • Seal Material
    FPM (Fluoroelastomer)
  • Valve Body Material
    Carbon Steel
  • Amperage
    0.8 A
  • Standards Met
    DIN 51524, NAS 1638 Class 10, PED 97/23/EC
  • Manufacturer Catalog
  • Locking Device
    Without
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    5 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought