Motion
104PS
Sorbent Sock - Fuel/Oil, 10 gal Capacity, 3 x 48 in, White Color
Mi Item #02422151
MFR #104PS
Price$175.57/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Fuel/Oil, 10 gal Capacity, 3 x 48 in, White Color
Mi Item #02422151
MFR #104PS

Mfr description
104PS ABSORB. SOCK
  • Compact spaghetti strand absorbent enclosed inside a polyester mesh net with attached polypropylene loop for use in sumps to repel water and absorb petrochemicals only
  • The main application for this product is deployment into sumps, dip tanks and coolant troughs
  • Loop at end of Sock gives opportunity to lower it into sump with rope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.57/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 48 in
  • Length
    48 in
  • Weight
    10.90 lbs

Details

  • Absorbent Capacity Per Package
    10 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polypropylene
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)