Motion
124CR
Sorbent Sock - Chemical/Hazmat, 9 gal Capacity, 3 x 46 in, Pink Color
Mi Item #02422152
MFR #124CR
Price$210.88/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Chemical/Hazmat, 9 gal Capacity, 3 x 46 in, Pink Color
Mi Item #02422152
MFR #124CR

Mfr description
124CR HAZ-MAT ABSORB. SOCK
  • Absorbs acids, bases, corrosives, chemicals and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
  • Chemical-resistant sock will not degrade or cause a dangerous reaction upon contact with corrosive spills
  • Excellent for quickly diking and stopping the spread of chemical spills; for diking larger chemical spills, consider our larger diameter PIG HazMat Dikes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.88/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 46 in
  • Length
    46 in
  • Weight
    11.20 lbs

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Pink
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)