Motion
64CRSC
Sorbent or Chemical Clean-up Kit - Bucket, Application: Hazardous Materials, 5 gal Absorbent Capacity per Kit
Mi Item #02422159
MFR #64CRSC
Price$201.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Bucket, Application: Hazardous Materials, 5 gal Absorbent Capacity per Kit
Mi Item #02422159
MFR #64CRSC

Mfr description
64CRSC SPILL RESPONSE BUCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.34/each

Specifications

Dimensions

  • Weight
    11 lbs

Details

  • Absorbent Capacity Per Kit
    5 gal (US)
  • Application
    Hazardous Materials
  • Color
    White
  • Container Material
    Polyethylene
  • Container Type
    Bucket
  • Fluids Absorbed
    Acids, Bases
  • Includes
    (6) Tamperproof Labels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)