Motion
BOM202
Sorbent Containment Boom - 48 gal Capacity, 8" x 10 ft, 8 in Dia., 10 ft Long
Mi Item #02422163
MFR #BOM202
Price$412.42/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 48 gal Capacity, 8" x 10 ft, 8 in Dia., 10 ft Long
Mi Item #02422163
MFR #BOM202

Mfr description
BOM202 SPAGHETTI BOOM
  • Mesh skin and spaghetti strip filler design is ideal for pulling in thick oil or for use in fast-moving waters
  • Tough outer mesh is UV-resistant for long-term outdoor use without degradation; lets fluids easily pass through to filler material
  • Rope running along length of boom withstands up to 400-lb loads, adding strength for deployment and retrieval
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$412.42/bg

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    48 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)