Motion
BOM203
Sorbent Containment Boom - 24 gal Capacity, 5" x 10 ft, 5 in Dia., 10 ft Long
MI ITEM #02422164
MFR #BOM203
Price$319.62/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 24 gal Capacity, 5" x 10 ft, 5 in Dia., 10 ft Long
MI ITEM #02422164
MFR #BOM203

Mfr description
BOM203 SPAGHETTI BOOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.62/bg

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)