Motion
BOM403
Sorbent Containment Boom - 24 gal Capacity, 5" x 20 ft, 5 in Dia., 20 ft Long
MI ITEM #02422173
MFR #BOM403
Price$294.58/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 24 gal Capacity, 5" x 20 ft, 5 in Dia., 20 ft Long
MI ITEM #02422173
MFR #BOM403

Mfr description
BOM403 SPAGHETTI BOOM
  • Natural organic peat moss used for spill response of oils, solvents and fuels
  • Can be sprinkled on a spill then swept up; it removes the oily sheen from the floor
  • Not recommended for removing oils from water since the material and anything absorbed may sink over time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.58/bg

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5" x 20 ft
  • Length
    20 ft

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)