Motion
BOM407
Sorbent Containment Boom - 16 gal Capacity, 3" x 10 ft, 3 in Dia., 10 ft Long
MI ITEM #02422176
MFR #BOM407
Price$170.03/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 16 gal Capacity, 3" x 10 ft, 3 in Dia., 10 ft Long
MI ITEM #02422176
MFR #BOM407

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.03/bg

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    16 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester/Polypropylene
  • Package Quantity
    4

Overview

Mfr description
BOM407 ABSORB. BOOM OIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought