Motion
BOM409
Sorbent Containment Boom - 48 gal Capacity, 8" x 20 ft, 8 in Dia., 20 ft Long
MI ITEM #02422178
MFR #BOM409
Price$261.28/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 48 gal Capacity, 8" x 20 ft, 8 in Dia., 20 ft Long
MI ITEM #02422178
MFR #BOM409

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$261.28/bg

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8" x 20 ft
  • Length
    20 ft

Details

  • Absorbent Capacity Per Package
    48 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester/Polypropylene
  • Package Quantity
    2

Overview

Mfr description
BOM409 ABSORB. BOOM OIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought