Motion
BOM410
Sorbent Containment Boom - 16 gal Capacity, 3" x 20 ft, 3 in Dia., 20 ft Long
Mi Item #02422179
MFR #BOM410
Price$172.14/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 16 gal Capacity, 3" x 20 ft, 3 in Dia., 20 ft Long
Mi Item #02422179
MFR #BOM410

Mfr description
BOM410 ABSORB. BOOM OIL
  • Dark color makes boom less noticeable when deployed on land or water
  • Floats to confine and soak up spills on water—hugs ground for land-based spills
  • Spunbond polypropylene skin is UV-resistant up to four months
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.14/bg

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3" x 20 ft
  • Length
    20 ft

Details

  • Absorbent Capacity Per Package
    16 gal (US)
  • Application
    Fuel/Oil
  • Color
    Black/White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester/Polypropylene
  • Package Quantity
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)