Motion
BOM412
Sorbent Containment Boom - 24 gal Capacity, 5" x 10 ft, 5 in Dia., 10 ft Long
MI ITEM #02422181
MFR #BOM412
Price$238.61/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 24 gal Capacity, 5" x 10 ft, 5 in Dia., 10 ft Long
MI ITEM #02422181
MFR #BOM412

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$238.61/bg

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    24 gal (US)
  • Application
    Fuel/Oil
  • Color
    Black/White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester/Polypropylene
  • Package Quantity
    4

Overview

Mfr description
BOM412 ABSORB. BOOM OIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought