Motion
BOM415
Sorbent Containment Boom - 48 gal Capacity, 8" x 20 ft, 8 in Dia., 20 ft Long
Mi Item #02422184
MFR #BOM415
Price$300.48/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Containment Boom - 48 gal Capacity, 8" x 20 ft, 8 in Dia., 20 ft Long
Mi Item #02422184
MFR #BOM415

Mfr description
BOM415 ABSORB. BOOM OIL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.48/bg

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8" x 20 ft
  • Length
    20 ft

Details

  • Absorbent Capacity Per Package
    48 gal (US)
  • Application
    Fuel/Oil
  • Color
    Black/White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester/Polypropylene
  • Package Quantity
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)