Motion
HA1010
Sorbent Sock - Chemical/Hazmat, 18 gal Capacity, 5 in x 10 ft, Pink Color
Mi Item #02422192
MFR #HA1010
Price$294.99/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Chemical/Hazmat, 18 gal Capacity, 5 in x 10 ft, Pink Color
Mi Item #02422192
MFR #HA1010

Mfr description
HA1010 HAZ-MAT DIKES 5INX10FT 2/BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.99/bx

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5 in x 10 ft
  • Length
    10 ft
  • Weight
    15 lbs

Details

  • Absorbent Capacity Per Package
    18 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Pink
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)