Specifications
Dimensions
- Container Size5 lb
Details
- Absorbent Capacity Per Package6-1/2 gal (US)
- ApplicationChemical Neutralizer & Absorbent
- ColorPink
- Fluids AbsorbedAcids, Bases
- MaterialPolypropylene
- Product TypesHazMat Chemical Loose Absorbent
- TypeHazMat Chemical Loose Absorbent
Overview
Mfr description
HA8010 HAZ-MAT PULP