Motion
HR7015
Sorbent Pillow - 16 x 17 x 2 in Dimensions, Color: Pink, Application: Chemical/Hazmat, 10 gal Absorbent Capacity per Package
Mi Item #02422195
MFR #HR7015
Price$344.97/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 16 x 17 x 2 in Dimensions, Color: Pink, Application: Chemical/Hazmat, 10 gal Absorbent Capacity per Package
Mi Item #02422195
MFR #HR7015

Mfr description
HR7015 HAZ-MAT PILLOW
  • Absorbs the widest range of acids, bases and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
  • Chemical-resistant pillow will not degrade or cause a dangerous reaction upon contact with corrosive spills
  • Large surface area, high capacity and fast-wicking filler to quickly soak up liquids—great for adding absorbency during spill response
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.97/bx

Specifications

Dimensions

  • Dimensions
    16 x 17 x 2 in
  • Height
    2 in
  • Length
    16 in
  • Width
    17 in

Details

  • Absorbent Capacity Per Package
    10 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Pink
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Outer Material
    Polypropylene
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)