Motion
KIT202
Sorbent or Chemical Clean-up Kit - Application: Universal, 60 gal Absorbent Capacity per Kit
Mi Item #02422198
MFR #KIT202
Price$1,012.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Application: Universal, 60 gal Absorbent Capacity per Kit
Mi Item #02422198
MFR #KIT202

Mfr description
KIT202 LARGE OVERPAK KIT MRO
  • Comply with Spill Plan regs, avoid fines and be ready to respond with the #1 kit for everyday liquid spills
  • Overpack drum container is UN Rated for shipping waste after spill cleanup
  • Lift-out, prepacked baskets speed access and guard contents from UV
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,012.22/each

Specifications

Dimensions

  • Weight
    135 lbs

Details

  • Absorbent Capacity Per Kit
    60 gal (US)
  • Application
    Universal
  • Color
    White
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    16 - ext. dia. 3 in x 4' L PIG Blue Absorbent Sock (4048), 10 - ext. dia. 3 in x 10' L PIG Blue Absorbent Sock (PIG202), 60 - 15 in W x 20 in L PIG Absorbent Mat Pad (MAT203), 8 - 17 in W x 21 in L x 2 in H PIG Absorbent Pillow (PIL201), 56 - 12 in W x 13 in L PIG PR40 All-Purpose Wipers (WIP310), 10 - 30 in W x 6 in D x 60 in H Polyethylene Disposal Bags (BAG201-L), 1 - Instructions, 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100) & 1 - ext. dia. 31.38 in x 41.5 in H PIG Overpack Salvage Drum (PAK725-WH)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)