Motion
KIT205
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 34 gal Absorbent Capacity per Kit
MI ITEM #02422204
MFR #KIT205
Price$483.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 34 gal Absorbent Capacity per Kit
MI ITEM #02422204
MFR #KIT205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$483.12/each

Specifications

Dimensions

  • Weight
    43.2 lbs

Details

  • Absorbent Capacity Per Kit
    34 gal (US)
  • Application
    Universal
  • Color
    Clear
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    Instruction Manual

Overview

Mfr description
KIT205 SPILL KIT FOR 55GAL DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought