Motion
KIT213
Sorbent or Chemical Clean-up Kit - Bucket, Application: Universal, 4 gal Absorbent Capacity per Kit
Mi Item #02422208
MFR #KIT213
Price$126.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Bucket, Application: Universal, 4 gal Absorbent Capacity per Kit
Mi Item #02422208
MFR #KIT213

Mfr description
KIT213 SPILL RESPONSE BUCKET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.03/each

Specifications

Dimensions

  • Weight
    11 lbs

Details

  • Absorbent Capacity Per Kit
    4 gal (US)
  • Application
    Universal
  • Color
    White
  • Container Material
    Polyethylene
  • Container Type
    Bucket
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    (6) Tamperproof Labels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)